Overview
Mfr description
IR50X60X28-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR50X60X28-EGS is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, and 28 mm overall width, suitable for precision assemblies and high-load rotating equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data