Overview
Mfr description
IR45X55X22-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR45X55X22-EGS is a needle roller bearing inner ring with a 45 mm bore diameter, 55 mm outside diameter, and 22 mm overall width, suitable for use in compact mechanical assemblies requiring precise shaft support and high load capacity.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data