Overview
Mfr description
5015 X 32 X 24 32FJIC TO 24 MJIC
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 2 StyleJIC 37° Flare
- End 2 Thread1-7/8-12
- Manufacturer Catalog
- Length2.521 in / 64.0334 mm
- Weight1.56 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size2.875 in / 73.025 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data