Motion
70BTR10ETYNDBLP4

NSK CORP, BEARING DIV
70BTR10ETYNDBLP4

70 mm Bore, Open
MI ITEM #08673667
MFR #70BTR10ETYNDBLP4
List Price$4,150.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BTR10ETYNDBLP4

70 mm Bore, Open
MI ITEM #08673667
MFR #70BTR10ETYNDBLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,150.97/each for your price

Overview

Mfr description
70BTR10ETYNDBLP4 SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    36 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Harmonization Code
    6909195010
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176965951
  • UPC_NO
    029176965951
  • Description
    70BTR10ETYNDBLP4 SUPER PRECISION HIGH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text