Motion
53206
Ball Thrust Bearing - 30 mm Bore, 55 mm OD, 17.80 mm Width
MI ITEM #08673773
MFR #53206
Your Price$212.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 30 mm Bore, 55 mm OD, 17.80 mm Width
MI ITEM #08673773
MFR #53206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.17/each(List $212.96)

Overview

Mfr description
53206 THRUST BALL BEARING

Specifications

  • Bore Type
    Straight
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Snap Ring Included
    Without Snap Ring
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    29500 N
  • Max Rpm
    5300 rpm
  • Fillet Radius
    0.60 mm
  • Series
    532
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176088179
  • UPC_NO
    029176088179
  • Description
    53206 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Weight
    0.193 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text