Motion
23136CKE4C2
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08673901
MFR #23136CKE4C2
List Price$5,358.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08673901
MFR #23136CKE4C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,358.53/each for your price

Overview

Mfr description
23136CKE4C2 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    296747.88 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    395663.84 lbf
  • Maximum RPM (Grease)
    900 rpm
  • Max Rpm
    2200 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Series
    231
  • Manufacturer Upc Number
    029176760259
  • UPC_NO
    029176760259
  • Harmonization Code
    8482300080
  • Weight
    60.627 lbs
  • Maximum Speed
    2200 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text