Motion
22228CAMKW507
Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674049
MFR #22228CAMKW507
List Price$2,486.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674049
MFR #22228CAMKW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,486.27/each for your price

Overview

Mfr description
22228CAMKW507 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    835000 N
  • Country of Origin
    JP
  • Static Load Capacity
    945000 N
  • Maximum RPM (Grease)
    1400 rpm
  • Max Rpm
    1700 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.50 mm
  • Series
    222
  • Manufacturer Upc Number
    029176988882
  • UPC_NO
    029176988882
  • Harmonization Code
    8482300080
  • Weight
    13.65779 kg
  • Maximum Speed
    1700 rpm
  • Description
    Spherical roller bearing, series 222
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text