Motion
32921J
Tapered Roller Bearing Assembly - 105 mm Bore, 145 mm OD, 25 mm Width
MI ITEM #08674156
MFR #32921J
List Price$1,651.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 105 mm Bore, 145 mm OD, 25 mm Width
MI ITEM #08674156
MFR #32921J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,651.12/each for your price

Overview

Mfr description
32921J TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Double Row Design
    Single row tapered roller bearing, series 329
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    145 mm
  • Overall Height
    25 mm
  • Overall Width
    25 mm
  • Cone Width
    25 mm
  • Overall Length
    145 mm
  • Cup Width
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    119000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176524370
  • UPC_NO
    029176524370
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    1.23 kg
  • Description
    NSK High Capacity, 32921J Metric Tapered Roller Bearing, 105 mm Dia Bore, 145.0 mm OD, 17.5 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text