Motion
NU2236EMC3
NSK Light Wide Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 86 mm W, 1240000 N Dynamic/1510000 N Static Load
MI ITEM #08674386
MFR #NU2236EMC3
Your Price$8,374.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 180 mm Dia Bore, 320 mm OD, 1 Row, 86 mm W, 1240000 N Dynamic/1510000 N Static Load
MI ITEM #08674386
MFR #NU2236EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,374.86/each(List $10,049.83)

Overview

Mfr description
NU2236EMC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2000 rpm
  • Maximum RPM (Grease)
    1700 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Fillet Radius
    3 mm
  • Series
    22
  • Weight
    68.12 lbs
  • Manufacturer Upc Number
    029176724282
  • UPC_NO
    029176724282
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text