Motion
NJ2316EMC3
NSK Medium Wide Cylindrical Roller Bearing, 80 mm Dia Bore, 170 mm OD, 1 Row, 58 mm W, 400000 N Dynamic/430000 N Static Load
MI ITEM #08674407
MFR #NJ2316EMC3
List Price$2,295.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 80 mm Dia Bore, 170 mm OD, 1 Row, 58 mm W, 400000 N Dynamic/430000 N Static Load
MI ITEM #08674407
MFR #NJ2316EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,295.61/each for your price

Overview

Mfr description
NJ2316EMC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4000 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Fillet Radius
    2 mm
  • Series
    23
  • Weight
    14.77 lbs
  • Manufacturer Upc Number
    029176790331
  • UPC_NO
    029176790331
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text