Motion
H2322
Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, M110x2 Thread Size
MI ITEM #08674677
MFR #H2322
List Price$495.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, M110x2 Thread Size
MI ITEM #08674677
MFR #H2322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.79/each for your price

Overview

Mfr description
H2322 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    100 mm
  • Overall Length
  • Thread Size
  • Overall Width
    105 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176044175
  • UPC_NO
    029176044175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text