Overview
Mfr description
SNW120X3.1/2 SPHERICAL ADAPTER SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter3.5000 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginJP
- SeriesSNW
- Manufacturer Upc Number029176733420
- UPC_NO029176733420
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data