Overview
Mfr description
SNP3052X9.1/2 SPHERICAL ADAPTER SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter9.5000 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginJP
- SeriesSNP
- Manufacturer Upc Number029176775857
- UPC_NO029176775857
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data