Overview
Mfr description
SNP3072X13 SPHERICAL ADAPTER SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter13.0000 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginJP
- SeriesSNP
- Manufacturer Upc Number029176778339
- UPC_NO029176778339
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data