Motion
AHX3224
Withdrawal Sleeve - 94 mm Length
MI ITEM #08674768
MFR #AHX3224
List Price$1,071.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 94 mm Length
MI ITEM #08674768
MFR #AHX3224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,071.96/each for your price

Overview

Mfr description
AHX3224 MOUNTED COMPONENTS

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    115 mm
  • Overall Length
  • Overall Width
    94 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AHX
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176534805
  • UPC_NO
    029176534805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text