Motion
AP1002SM 2PW MV4 FV4

SMC CORP OF AMERICA
AP1002SM 2PW MV4 FV4

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #08676736
MFR #AP1002SM 2PW MV4 FV4
List Price$1,111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1002SM 2PW MV4 FV4

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #08676736
MFR #AP1002SM 2PW MV4 FV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.00/each for your price

Overview

Mfr description
AP1002SM 2PW MV4 FV4
  • For UHP gas delivery
  • High inlet pressure type: max3500 psig (241MPa)
  • Flow capacity: standard to 30 slpm; HF (option) to 120 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Specifications

  • Maximum Operating Pressure
    3014.7 psi
  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Series/System
    AP
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text