Motion
175Q56H30 014

MORSE
175Q56H30 014

1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size
MI ITEM #08689710
MFR #175Q56H30 014
Your Price$2,313.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175Q56H30 014

1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size
MI ITEM #08689710
MFR #175Q56H30 014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,313.70/each(List $2,776.44)

Overview

Mfr description
175Q56H30 014 RAIDER, UH, QH 1-3.25,

Specifications

  • Center Distance
    1.7500 in
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Input Torque
    26.65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text