Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 in Bore, Cast Steel Material
MI ITEM #08694352
MFR #553407

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPB 112-C2 ROLLER BRG UNS ST HSG, 553407

Specifications

  • Bearing Type
    Roller Bearing
  • Bore Diameter
    1-3/4 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Locking Type
    Double Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text