Motion
8CPMQFF-12FB

GATES RUBBER CO
8CPMQFF-12FB

725287465 Male Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #08704371
MFR #8CPMQFF-12FB
List Price$263.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8CPMQFF-12FB

725287465 Male Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #08704371
MFR #8CPMQFF-12FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.79/each for your price

Overview

Mfr description
8CPMQFF-12FB QUICK DISCONNECT COUPLERS

Specifications

  • Coupling Component
    Plug
  • Working Pressure
    3000
  • Body Size
    1/2 in
  • Burst Pressure
    12000
  • UPC_NO
    072053673746
  • Weight
    0.85 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text