Motion
18MM-8MJ90

GATES RUBBER CO
18MM-8MJ90

18MM-8MJ90 ADAPTERS - METRIC CONVERSION
MI ITEM #08704753
MFR #18MM-8MJ90
List Price$94.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
18MM-8MJ90

18MM-8MJ90 ADAPTERS - METRIC CONVERSION
MI ITEM #08704753
MFR #18MM-8MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.87/each for your price

Overview

Mfr description
18MM-8MJ90 ADAPTERS - METRIC CONVERSION

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    18 mm
  • Manufacturer Upc Number
    072053791747
  • End 2 Size
    1/2 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053791747
  • Material
    Steel
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text