Motion
4M3KPC
4M3KPC
MI ITEM #08705099
MFR #4M3KPC
Your Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4M3KPC
MI ITEM #08705099
MFR #4M3KPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.52/each(List $15.56)

Overview

Mfr description
4M3KPC COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.2520 in
  • Material
    Steel
  • Fitting Shape
    Ferrule
  • Manufacturer Upc Number
    072053141207
  • UPC_NO
    072053141207
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • End Type 1
    FERRULE
  • Fitting Type
    Ferrule
  • Hose Dash Size
    4
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text