Motion
4B-4FJSX90S-SS

GATES RUBBER CO
4B-4FJSX90S-SS

4B-4FJSX90S-SS
MI ITEM #08705583
MFR #4B-4FJSX90S-SS
Your Price$178.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4B-4FJSX90S-SS

4B-4FJSX90S-SS
MI ITEM #08705583
MFR #4B-4FJSX90S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.47/each(List $205.23)

Overview

Mfr description
4B-4FJSX90S-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Specifications

  • Country of Origin
    KR
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.2520 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    770075637189
  • UPC_NO
    770075637189
  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Angle
    90 °
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Configuration
    Bent Tube
  • Dash Size
    4
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    4
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text