Motion
4X200 BG MUD & OIL 300D

GATES RUBBER CO
4X200 BG MUD & OIL 300D

4X200 BG MUD & OIL 300D
MI ITEM #08706475
MFR #4X200 BG MUD & OIL 300D
List Price$64.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 BG MUD & OIL 300D

4X200 BG MUD & OIL 300D
MI ITEM #08706475
MFR #4X200 BG MUD & OIL 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.77/each for your price

Overview

Mfr description
4X200 BLACK GOLD MUD & OIL 300D

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    20.7
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of abrasive, water–based and petroleum–based drilling fluids from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The nitrile tube material is designed to provide chemical resistance to petroleum–based fluids and is made with extra thickness to resist abrasion. It uses the same tube compound as Gates Black Gold™ Grade D & E Rotary & Vibrator hoses. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The neoprene cover material is designed to withstand the harshest offshore environment including abrasion, weathering (cracks) and extra chemical–resistance for any petroleum products that may come in contact with the cover.
  • Minimum Bend Radius
    28.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075616252
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text