Motion
1/4X600 AG 200

GATES RUBBER CO
1/4X600 AG 200

1/4X600 AG 200
MI ITEM #08706498
MFR #1/4X600 AG 200
List Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X600 AG 200

1/4X600 AG 200
MI ITEM #08706498
MFR #1/4X600 AG 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.12/each for your price

Overview

Mfr description
1/4XRL AG MASTER 200

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.
  • Minimum Bend Radius
    3.0 in
  • Length
    600 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075682622
  • Tube Material
    EPDM - Type P
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text