Motion
1/2X600 AG 200

GATES RUBBER CO
1/2X600 AG 200

Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 600 ft Length
MI ITEM #08706500
MFR #1/2X600 AG 200
Your Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X600 AG 200

Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 600 ft Length
MI ITEM #08706500
MFR #1/2X600 AG 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.28/each(List $2.63)

Overview

Mfr description
1/2XRL AG MASTER 200

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.
  • Minimum Bend Radius
    5.0 in
  • Length
    600 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075689881
  • Tube Material
    EPDM Rubber
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text