Motion
1/4XBULK FUEL LP350

GATES RUBBER CO
1/4XBULK FUEL LP350

1/4XBULK FUEL LP350
MI ITEM #08706548
MFR #1/4XBULK FUEL LP350
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XBULK FUEL LP350

1/4XBULK FUEL LP350
MI ITEM #08706548
MFR #1/4XBULK FUEL LP350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
1/4XBULK FUEL MASTER LP350

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    24.1
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Minimum Bend Radius
    3.0 in
  • Length
    3700 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075297338
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    4-spiral, fiber
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text