Motion
1-3/8X125 FUEL DELIVERY 200

GATES RUBBER CO
1-3/8X125 FUEL DELIVERY 200

1-3/8X125 FUEL DELIVERY 200
MI ITEM #08706575
MFR #1-3/8X125 FUEL DELIVERY 200
List Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/8X125 FUEL DELIVERY 200

1-3/8X125 FUEL DELIVERY 200
MI ITEM #08706575
MFR #1-3/8X125 FUEL DELIVERY 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.48/each for your price

Overview

Mfr description
1 3/8X125FT FUEL MASTER DELIVERY 200

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    13.8
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Minimum Bend Radius
    10.0 in
  • Length
    125 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075157496
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Red
  • Maximum Temperature
    180 °F
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text