Overview
Mfr description
QD5/5V4.65, SUPER HC SHEAVES - QD
Specifications
- Belt Section Size5V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number072053100211
- UPC_NO072053100211
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data