Overview
Mfr description
5VS-SB 3.3/8, QD VS BUSHINGS - ENGLISH
- Note: Details shown which do not affect drive function or overall weight may be changed without notification
- Available in Short Bore or Long Bore
- Stocked in popular bore sizes
Specifications
- Bushing SizeVS
- Bore TypeFinished Bore
- Bore Diameter
- Manufacturer Catalog Number79640008
- Manufacturer Upc Number770075438977
- UPC_NO770075438977
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data