1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gates
922756987
BladeRunner® 922756987 V-Belt - A Section, 0.5400 in Top Width, 161.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #
08714058
MFR #
922756987
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Belts
Lawn & Garden Equipment Belts
Gates 922756987
Gates
922756987
BladeRunner® 922756987 V-Belt - A Section, 0.5400 in Top Width, 161.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #
08714058
MFR #
922756987
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gates
922756987
BladeRunner® 922756987 V-Belt - A Section, 0.5400 in Top Width, 161.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #
08714058
MFR #
922756987
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6987BR, BLADERUNNER BELTS
Specifications
Equipment Type
Outdoor Power Equipment, Lawn & Garden Equipment
Belt Type
V-Belt
Top Width
0.5400 in
Outside Length
161.2500 in - 161-1/4 in
Number of Strands
1
Series
Blade Runner
Section Size
A
Belt Category
Classical Section Wrapped V-Belt
Belt Thickness
0.34 in
Effective Length
161.00 in
Outside Circumference
161.41 in
Construction
Wrapped
Material
Aramid
Angle
40 °
Weight
1.03 lbs
Manufacturer Catalog
Click here
Product Brochure
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Gates - V-Belt Drive Alignment Procedures
Correct your misalignment problems in your V-Belt drives with procedures from Motion Industries and Gates.