Gates 922756994
Gates
922756994
BladeRunner® 922756994 V-Belt - B Section, 0.6900 in Top Width, 104.875 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08714063
MFR #922756994
List Price
$37.42
/each
List Price
$37.42
/each
Gates
922756994
BladeRunner® 922756994 V-Belt - B Section, 0.6900 in Top Width, 104.875 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08714063
MFR #922756994
Gates 922756994
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
922756994

BladeRunner® 922756994 V-Belt - B Section, 0.6900 in Top Width, 104.875 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08714063
MFR #922756994

Availability:
Factory Order
List Price
$37.42
/each
List Price
$37.42
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6994BR, BLADERUNNER BELTS

Specifications

Equipment Type
Outdoor Power Equipment, Lawn & Garden Equipment
Belt Type
V-Belt
Top Width
0.6900 in
Outside Length
104.875 in
Number Of Strands
1
Series
Blade Runner
Section Size
B
Belt Category
Classical Section Wrapped V-Belt
Construction
Wrapped
Effective Length
104.50 in
Outside Circumference
105.00 in
Belt Thickness
0.44 in
Material
Aramid
Angle
40 °
Weight
1.06 lbs
Manufacturer Catalog
Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data