Motion
28-031 DURATEC REINFORCED NON-DETECTABLE

MILWAUKEE TOOL
28-031 DURATEC REINFORCED NON-DETECTABLE

28-031 DURATEC REINFORCED NON-DETECTABLE
MI ITEM #08719384
MFR #28-031 DURATEC REINFORCED NON-DETECTABLE
List Price$370.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
28-031 DURATEC REINFORCED NON-DETECTABLE

28-031 DURATEC REINFORCED NON-DETECTABLE
MI ITEM #08719384
MFR #28-031 DURATEC REINFORCED NON-DETECTABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.42/each for your price

Overview

Mfr description
28-031 DURATEC REINFORCED NON-DETECTABLE
  • Premier non-detectable woven polyethylene tape for the last line of defense against third party damage
  • Patented reinforcing weave provides the strength needed for plowed-in installations
  • Will not stretch when dug into; the printed message stays intact and is easy to read
  • Lead-free pigments insure color vibrancy underground

Specifications

  • Above Or Below Ground Use
    Below Ground Use
  • Pattern Or Message
    Message
  • Color
    Orange/Black
  • Width
    3 in
  • Roll Length
    6000 ft
  • Message
    CAUTION FIBER OPTIC CABLE BURIED BELOW
  • Language
    English
  • Thickness
    7 mil
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text