Milwaukee Tool 331-9
Milwaukee Tool
331-9
9 in. Magnetic Polycast® Torpedo Level
MI ITEM #08719558
MFR #331-9
List Price
$7.83
/each
List Price
$7.83
/each
9 in. Magnetic Polycast® Torpedo Level
MI ITEM #08719558
MFR #331-9
Milwaukee Tool 331-9
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Magnetic Polycast® Torpedo Level
MI ITEM #08719558
MFR #331-9

Availability:
Factory Order
List Price
$7.83
/each
List Price
$7.83
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
331-9 9 IN. MAGNETIC POLYCAST TORPEDO LE
  • Durable Polycast® construction resists breaking under normal use and returns to its original shape after being flexed
  • Polycast® frame is light weight and non-marring
  • Durable acrylic vials read plumb, level and 45-degrees
  • Hang hole for ease of storage
  • Accurate up to .001 in. for reliability
  • Weather resistant for long-lasting use
  • Made in U.S.A

Specifications

Accuracy
0.0005"/Inch
Color
Blue
Level Type
Torpedo, Torpedo
Material
Polycast
Number of Vials
3, 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data