Milwaukee Tool 48-32-4025
Milwaukee Tool
48-32-4025
SHOCKWAVE™ 52-Piece Impact Drill and Drive Set
MI ITEM #08720976
MFR #48-32-4025
List Price
$60.90
/each
List Price
$60.90
/each
SHOCKWAVE™ 52-Piece Impact Drill and Drive Set
MI ITEM #08720976
MFR #48-32-4025
Milwaukee Tool 48-32-4025
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCKWAVE™ 52-Piece Impact Drill and Drive Set
MI ITEM #08720976
MFR #48-32-4025

Availability:
Limited Inventory
List Price
$60.90
/each
List Price
$60.90
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
48-32-4025 SHOCKWAVE 52-PIECE IMPACT DRI
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers.

Specifications

Bit Tip Style
Combination, Combination
Includes
52 pieces
Manufacturer Upc Number
045242511433
Material
Alloy Steel
Number Of Pieces
52
Shank Diameter
1/4 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data