Milwaukee Tool 48-32-4030
Milwaukee Tool
48-32-4030
SHOCKWAVE™ 75-Piece Impact Drill and Drive Set
MI ITEM #08720980
MFR #48-32-4030
List Price
$90.67
/each
List Price
$90.67
/each
SHOCKWAVE™ 75-Piece Impact Drill and Drive Set
MI ITEM #08720980
MFR #48-32-4030
Milwaukee Tool 48-32-4030
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCKWAVE™ 75-Piece Impact Drill and Drive Set
MI ITEM #08720980
MFR #48-32-4030

Availability:
In stock
List Price
$90.67
/each
List Price
$90.67
/each
Shipping
Shipping

Overview

Mfr Description
48-32-4030 SHOCKWAVE 75-PIECE IMPACT DRI
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Number of Pieces
75
Bit Tip Style
Hex
Shank Diameter
1/4 in
Material
Alloy Steel
Manufacturer UPC Number
045242516230
Includes
(75) Bits

Compliance & Safety Data

Click on an icon to learn more