Motion
RS16BLAMOL

TSUBAKI (UST)
RS16BLAMOL

RS16BLAMOL
MI ITEM #08727694
MFR #RS16BLAMOL
List Price$87.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BLAMOL

RS16BLAMOL
MI ITEM #08727694
MFR #RS16BLAMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.97/each for your price

Overview

Mfr description
RS16B BS LAMBDA OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.312 in
  • Series
    2080
  • Standards Met
    ASME B29
  • Weight
    0.19 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text