Motion
T502LSS100

TSUBAKI (UST)
T502LSS100

T502LSS100
MI ITEM #08728016
MFR #T502LSS100
List Price$192.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T502LSS100

T502LSS100
MI ITEM #08728016
MFR #T502LSS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.15/ft for your price

Overview

Mfr description
T502L-SS BLOCK 100'REEL
  • Laminated Block chain is used in light load, low speed applications.
  • The chain is made entirely of 304 stainless steel.
  • Available in a variety of sizes, and it directly replaces Solid Block chain.

Specifications

  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    502 / 1 in
  • Chain Construction
    Riveted
  • Material
    Stainless Steel
  • Overall Length
    100 ft
  • Material Specification
    Type 304
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.060 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.060 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    502 / 1 in
  • Weight
    0.30 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text