Motion
240A14
Stock Bore Sprocket - 240 / 3 in, A Hub, 14 Teeth
MI ITEM #08728581
MFR #240A14
List Price$1,407.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, A Hub, 14 Teeth
MI ITEM #08728581
MFR #240A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,407.71/each for your price

Overview

Mfr description
240A14 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    14.9400 in
  • Caliper Diameter
    11.6070 in
  • Pitch Diameter
    13.4820 in
  • Tooth Width
    1.7380 in
  • Manufacturer Upc Number
    97039313133
  • UPC_NO
    097039313133
  • Weight
    62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text