Motion
2040B22
Stock Bore Sprocket - 2040 / 1 in, B Hub, 22 Teeth
MI ITEM #08728616
MFR #2040B22
List Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 22 Teeth
MI ITEM #08728616
MFR #2040B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.63/each for your price

Overview

Mfr description
2040B22 5/8 SB HT

Specifications

  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Diameter
    2.8750 in
  • Hub Type
    B
  • Outside Diameter
    3.7800 in
  • Caliper Diameter
    3.2370 in
  • Pitch Diameter
    3.5490 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.3130 in
  • Manufacturer Upc Number
    97039345127
  • Weight
    1.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text