Motion
2042B11
Stock Bore Sprocket - 2042 / 1 in, B Hub, 11 Teeth
MI ITEM #08728670
MFR #2042B11
List Price$84.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, B Hub, 11 Teeth
MI ITEM #08728670
MFR #2042B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.44/each for your price

Overview

Mfr description
2042B11 5/8 SB HT

Specifications

  • Chain Number & Pitch
    2042 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Diameter
    2.6250 in
  • Hub Type
    B
  • Outside Diameter
    4.0000 in
  • Caliper Diameter
    2.8880 in
  • Pitch Diameter
    3.5490 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.6250 in
  • Manufacturer Upc Number
    97039346131
  • Weight
    1.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text