Motion
2062B28
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 28 Teeth
MI ITEM #08728702
MFR #2062B28
List Price$381.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 28 Teeth
MI ITEM #08728702
MFR #2062B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.63/each for your price

Overview

Mfr description
2062B28 1 1/4 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    14.2100 in
  • Caliper Diameter
    12.5220 in
  • Pitch Diameter
    13.3970 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039346711
  • Weight
    21.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text