Motion
50HTCLSC
50HTCLSC
MI ITEM #08729274
MFR #50HTCLSC
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50HTCLSC
MI ITEM #08729274
MFR #50HTCLSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
50 HT CONN LINK PRESSFIT SPRING CLIP

Specifications

  • Number Of Strands Across
    2
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.701 in
  • Standards Met
    ISO 606
  • Weight
    2.26 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.248 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text