Overview
Mfr description
D16B22 25MM SB HT BRIT STD DOUBLE
Specifications
- Chain Number & Pitch16B / 1 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth22
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data