Overview
Mfr description
D180C17 2" SB HT ( 7X5 )
Specifications
- Chain Number & Pitch180 / 2-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth17
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data