Overview
Mfr description
D240C19 2" SB HT
Specifications
- Chain Number & Pitch240 / 3 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth19
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data