Motion
B051160.TAJXN--
Speed Reducer - 60:1 Ratio, 1.9700 in Center Distance, C-Face Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #08739017
MFR #B051160.TAJXN--
List Price$1,646.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 60:1 Ratio, 1.9700 in Center Distance, C-Face Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #08739017
MFR #B051160.TAJXN--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,646.18/each for your price

Overview

Mfr description
B051160.TAJXN-- SINGLE REDUCTION UNIT

Specifications

  • Center Distance
    1.9700 in
  • Ratio
    60:1
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Length
    10 in
  • Manufacturer Upc Number
    759170301775
  • UPC_NO
    759170301775
  • Weight
    20.47 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text