Motion
F039030.AWPX03-
Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742026
MFR #F039030.AWPX03-
List Price$2,687.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742026
MFR #F039030.AWPX03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,687.99/each for your price

Overview

Mfr description
F039030.AWPX03- SIZE 39 30 TO 1 SINGLE

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    30:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Double
  • Length
    19 in
  • Manufacturer Upc Number
    766234505543
  • UPC_NO
    766234505543
  • Weight
    38.728 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text