Motion
6S 19MM
Sleeve Coupling Flange - Size 6, 19 mm Bore, Cast Iron Material
MI ITEM #08744162
MFR #6S 19MM
Your Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 6, 19 mm Bore, Cast Iron Material
MI ITEM #08744162
MFR #6S 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.74/each(List $71.00)

Overview

Mfr description
6S 19MM QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Cast Iron
  • Outside Diameter
    4.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text