Motion
6H 5/8
Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Bored to Size, Steel Material
MI ITEM #08744170
MFR #6H 5/8
Your Price$88.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Bored to Size, Steel Material
MI ITEM #08744170
MFR #6H 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.27/each(List $98.30)

Overview

Mfr description
6H 5/8 QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Series
    Quadra-Flex
  • Outside Diameter
    2.5000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text