Motion
W448M35-SDS
W448M35-SDS
MI ITEM #08744646
MFR #W448M35-SDS
List Price$429.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W448M35-SDS
MI ITEM #08744646
MFR #W448M35-SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.43/each for your price

Overview

Mfr description
W448M35-SDS SPK HTS NARROW
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8M-44-35
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Flange Outside Diameter
  • Outside Diameter
    4.3570 in
  • Pitch Diameter
    4.4110 in
  • Length Through Bore
  • Material
    Steel
  • Weight
    2.30 lbs
  • Manufacturer Upc Number
    697950911458
  • UPC_NO
    697950911458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text